0 items

Ames Fire & Waterworks C500 C500 Reduced Pressure Backflow Preventer with Outside Stem and Yoke Gate Valve

AC500OSYG

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Large body passages provides low pressure drop
  • Screwdriver slotted ball valve test cocks
  • Single access cover and modular check construction for ease of maintenance

SPECIFICATIONS

ASSE Standards
ASSE 1048
CSA Certified
CSA B64.4
Collection
C500
Color Finish
Stainless Steel
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Stainless Steel
Material Type
304
Maximum Pressure
175 psi
Maximum Temperature
140
NSF Certified
No
Type
Reduced Pressure Detector Assembly
UL Listed
Yes
Valve Seat Material
Rubber
Valve Size
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday