4 in. Steel Flanged Backflow Preventer
Series 1000DCV 4 in. Steel Flanged Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Flanged end connections
- Lightweight
- Epoxy coated for longevity
- Horizontal or vertical installation
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI B16.5
- AWWA:
- AWWA C-207
- Application:
- Commercial, Industrial
- BAA Compliant:
- Yes
- Coating:
- Epoxy
- Collection:
- Series 1000DCV
- Depth:
- 15 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 23 in
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Steel
- Maximum Temperature:
- 110
- Minimum Temperature:
- 33
- Pressure - Maximum:
- 175 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Commercial, Industrial
- UL Listed:
- Yes
- Valve Body Material:
- Steel
- Valve Body Style:
- Straight
- Valve Seat Material:
- Bronze
- Valve Size:
- 4 in
- Valve Type:
- Single Check Detector Assembly
- Weight:
- 65 lb
- Weight Capacity:
- 56.5 lb
- Width:
- 23 in