Ames Fire & Waterworks
Series 1000DCV 6 in. Stainless Steel Flanged Check Valve
Part #A1000DCVEPXU | Item #3603647 | Manufacturer Part #0690265
Valve Size:
6 inProduct Details
- Prevents backflow from fire prevention systems
- Used to isolate fire systems from public main during pumper boost of fire system
- Ames-Guard™ epoxy coating is rust resistant and impervious to most chemicals
- Lead-Free
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI B16.5
ASTM Specifications: ASTM B-63
AWWA Specifications: [AWWA C-207, AWWA C-550]
BAA Compliant: Yes
Coating: Epoxy
Collection: Series 1000DCV
Depth: 16 in
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
FM Approved: Yes
Height: 15-1/8 in
Length: 22-1/2 in
Material: Steel
Maximum Pressure: 175 psi
Maximum Temperature: 110
Minimum Temperature: 33
Pressure Class: 125#
UL Listed: Yes
Valve Body Material: Steel
Valve Seat Material: Bronze
Valve Size: 6 in
Valve Type: Check Valve
Weight: 112
Width: 28 in