Ames Fire & Waterworks

Series 1000DCV 8 in. Stainless Steel Flanged Check Valve

Part #A1000DCVEPXX  |  Manufacturer Part #0690266

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Epoxy coated for longevity
  • Flanged end connections
  • Lightweight
  • Horizontal or vertical installation

Specifications

ADA Compliant: No

BAA Compliant: Yes

Collection: Series 1000DCV

Depth: 28-13/100 in

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Sizes: 8 in

Height: 30 in

Material: Steel

Maximum Pressure: 175 psi

Maximum Temperature: 110

Minimum Temperature: 33

Pressure Class: 125#

UL Listed: Yes

Valve Body Material: Steel

Valve Seat Material: Bronze

Valve Size: 8 in

Valve Type: Check Valve

Weight: 209

Width: 18 in