Ames Fire & Waterworks

Series 1000SS 4 in. Stainless Steel Flanged Check Valve

Part #A1000SSP  |  Manufacturer Part #0690829

Valve Size:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless steel for corrosion resistance
  • Flanged end connections
  • Lightweight
  • Horizontal or vertical installation

Specifications

ADA Compliant: No

BAA Compliant: Yes

Collection: Series 1000SS

Depth: 15 in

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Height: 22 in

IAPMO Listed: No

Length: 40 in

Material: Stainless Steel

Maximum Pressure: 175 psi

Maximum Temperature: 110

Minimum Temperature: 33

NSF Certified: No

Pressure Class: 125#

UL Listed: Yes

Valve Body Material: Stainless Steel

Valve Seat Material: Bronze

Valve Size: 4 in

Valve Type: Check Valve

Weight: 43

Width: 23 in