Ames Fire & Waterworks
Series 1000SS 6 in. Stainless Steel Flanged Check Valve
Part #A1000SSDCVCFMU | Item #5025170 | Manufacturer Part #0690837
Valve Size:
6 inProduct Details
- Detector Check valves detect any leakage or unauthorized use of water from fire or automatic sprinkler systems
- Lightest weight in the industry
- No special tools required for servicing
Specifications
ADA Compliant: No
ANSI Specifications: ANSI B16.5
AWWA Specifications: AWWA C-207
BAA Compliant: Yes
Collection: Series 1000SS
Depth: 18 in
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
FM Approved: Yes
Fitting Size 1: 3/4 in
Fitting Size 2: 6 in
Fitting Sizes: 3/4 in x 6 in
Height: 13-1/2 in
IAPMO Listed: No
Installation Type: [Horizontal, Vertical]
Lead Law Compliance Level: Not Approved for Potable Water Applications
Length: 22-1/2 in
Material: Stainless Steel
Maximum Pressure: 175 psi
Maximum Temperature: 110
Minimum Temperature: 33
NSF Certified: Yes
Pressure Class: 125#
Recommended Valve Application: Water
UL Listed: Yes
Valve Body Material: Stainless Steel
Valve Seat Material: Bronze
Valve Size: 6 in
Valve Type: Check Valve
Weight: 79-2/5
Width: 30 in