Ames Fire & Waterworks

Series 1000SS 6 in. Stainless Steel Flanged Check Valve

Part #A1000SSDCVU  |  Manufacturer Part #0690836

Valve Size:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless steel for corrosion resistance
  • Flanged end connections
  • Lightweight
  • Horizontal or vertical installation

Specifications

ADA Compliant: No

BAA Compliant: Yes

Collection: Series 1000SS

Depth: 16 in

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Height: 18 in

Length: 22-1/2 in

Material: Stainless Steel

Maximum Pressure: 175 psi

Maximum Temperature: 110

Minimum Temperature: 33

Pressure Class: 125#

UL Listed: Yes

Valve Body Material: Stainless Steel

Valve Seat Material: Bronze

Valve Size: 6 in

Valve Type: Check Valve

Weight: 68

Width: 28 in