Ames Fire & Waterworks

Series 2000B 1-1/4 in. Cast Bronze Female Threaded 175 psi Backflow Preventer

Part #A2000BM2FPH  |  Manufacturer Part #0062541

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bronze body with gear operated slow close isolation valves
  • One top entry access cover for easy maintenance
  • Top mounted ball valve type test cocks
  • No special tools are required
  • Compact design
  • Low pressure drop
  • Modular construction
  • The maximum working pressure is 175 PSI (12.06 BAR)
  • Temperature range is 33 to 180 degrees F (0.5 to 82 degrees C)

Not Approved for Potable Water Applications

Documents

Specifications

ADA Compliant: No

AWWA Specifications: AWWA C-510

BAA Compliant: No

CSA Certified: Yes

Collection: Series 2000B

Color Finish: Cast Bronze

Color Finish Category: Bronze Tones

Depth: 23-1/2 in

End Connection 1: Female Threaded

End Connection 2: Female Threaded

End Connections: Female Threaded

FM Approved: No

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Height: 7-1/4 in

IAPMO Listed: No

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 13-3/4 in

Material: Bronze

Maximum Pressure: 175 psi

Maximum Temperature: 140

Minimum Temperature: 33

NSF Certified: No

Type: Double Check Valve Assembly

UL Listed: No

Valve Body Material: Bronze

Valve Body Style: Straight

Valve Disc Material: Rubber

Valve Seat Material: Rubber

Valve Size: 1-1/4 in

Valve Type: Backflow Preventer

Weight: 19-3/5

Width: 13-1/2 in