Ames Fire & Waterworks
Series 2000SS 6 in. Stainless Steel Flanged 175 psi Backflow Preventer
Part #A2000SSOSYU | Item #2150673 | Manufacturer Part #0690500
Valve Size
Product Details
- Cam-check assembly provides low head loss
- Short lay length is ideally suited for retrofit installations
- Stainless steel body is half the weight of competitive designs reducing installation and shipping cost
- Stainless steel construction provides long term corrosion protection and maximum strength
- Single top access cover with two-bolt grooved style coupling for ease of maintenance
- No special tools required for servicing
- Compact construction allows for smaller vaults and enclosures
- Lead-Free
Specifications
ADA Compliant: No
ASSE Standards: ASSE 1015
AWWA Specifications: AWWA C-510
Application: Fire Protection
BAA Compliant: Yes
Brand Model Compatibility: SilverBullet™
CSA Certified: CSA B64.5
Coating: Painted
Collection: Series 2000SS
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Depth: 52 in
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
FM Approved: Yes
Fitting Size 1: 6 in
Fitting Size 2: 6 in
Fitting Sizes: 6 in
Height: 35-5/8 in
IAPMO Listed: No
Installation Type: [Horizontal, Vertical]
Lead Law Compliant: Yes
Length: 48-1/2 in
Material: Stainless Steel
Maximum Pressure: 175 psi
Maximum Temperature: 110
Minimum Temperature: 33
NSF Certified: No
Product Type: Sprinkler Valve
Recommended Valve Application: Water
Type: Double Check Valve Assembly
UL Listed: Yes
Valve Body Material: Stainless Steel
Valve Body Style: Straight
Valve Disc Material: Rubber
Valve Operator: Wheel Handle
Valve Seat Material: Rubber
Valve Size: 6 in
Valve Type: Double Check Valve Assembly
Weight: 375
Width: 26 in