Ames Fire & Waterworks Series 3000SS 4 in. Stainless Steel Flanged 175 psi Backflow Preventer

AD3000SSOSYGPMP

Manufacturer Part #: 0692734

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Stainless steel body
  • Gallons per minute meter
  • Non-health hazard application
  • No special tools required for servicing
  • Cam-check valve assembly provides low head loss
  • Compact construction allows for smaller vaults and enclosures
  • Stainless steel construction provides long term corrosion protection and maximum strength

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
Collection
Series 3000SS
Depth
41-1/2 in
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Fitting Size 2
4 in
Height
31 in
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Maximum Pressure
175 psi
Maximum Temperature
110
Minimum Temperature
33
NSF Certified
No
Type
Double Check Detector Assembly
UL Listed
Yes
Valve Body Material
Stainless Steel
Valve Disc Material
Rubber
Valve Seat Material
Rubber
Valve Type
Backflow Preventer
Weight
344
Width
24-3/10 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday