Ames Fire & Waterworks Series 3000SS Stainless Steel Flanged 175 psi Backflow Preventer

A3000SSOSYGPM

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cam-check valve assembly provides low head loss
  • Can be installed horizontal or vertical in the flow-up position
  • Compact construction allows for smaller vaults and enclosures
  • Furnished with a gallon per minute meter
  • No special tools are required for servicing
  • Stainless steel construction provides long term corrosion protection and maximum strength
  • Stainless steel lightweight housing with single top access

SPECIFICATIONS

AWWA Specifications
AWWA C-510 1992
CSA Certified
CSA B64.5
Collection
Series 3000SS
Color Finish
Stainless Steel
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
Length
38 in
Material
Stainless Steel
Maximum Pressure
175 psi
Maximum Temperature
110
NSF Certified
No
UL Listed
Yes
Valve Seat Material
Rubber
Valve Size
3 in
Valve Type
Backflow Preventer

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday