Ames Fire & Waterworks
Series 4000SS 4 in. Stainless Steel Flanged 175 psi Backflow Preventer
Part #A4000SSOSYP | Item #2150670 | Manufacturer Part #0690496
Valve Size
Product Details
- Stainless steel construction provides long term corrosion resistance and maximum strength
- Stainless steel body is half the weight of competitive designs reducing installation & shipping costs
- Short end-to-end dimensions makes retrofit easy
- Cam-check assembly provides maximum flow at low pressure drop
- No special tools required for servicing
- Compact construction allows for smaller enclosures
- Stainless steel relief valve features a balanced rolling diaphragm to eliminate sliding seals and lower maintenance costs
- Lead-Free
Specifications
ADA Compliant: No
ASSE Standards: ASSE 1013
AWWA Specifications: AWWA C-511
Application: Health Hazard
BAA Compliant: Yes
Brand Model Compatibility: SilverBullet™
CSA Certified: CSA B64.5
Coating: Painted
Collection: Series 4000SS
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Depth: 42 in
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
FM Approved: Yes
Fitting Size 1: 4 in
Fitting Size 2: 4 in
Fitting Sizes: 4 in
Height: 33-1/4 in
IAPMO Listed: No
Lead Law Compliant: Yes
Length: 40 in
Material: Stainless Steel
Maximum Pressure: 175 psi
Maximum Temperature: 110
Minimum Temperature: 33
NSF Certified: Yes
NSF Specifications: NSF 61G
Product Type: Sprinkler Valve
Recommended Valve Application: Water
Type: Reduced Pressure Zone Assembly
UL Listed: Yes
Valve Body Material: Stainless Steel
Valve Body Style: Straight
Valve Disc Material: Rubber
Valve Seat Material: Rubber
Valve Size: 4 in
Valve Type: Reduced Pressure Zone Assembly
Weight: 235
Width: 26 in