6 in. Stainless Steel Flanged 175 psi Backflow Preventer

This product has been replaced by

6 IN SS REDUCED PRESSURE ZONE BACKFLOW PREVENTER ASSEMBLY OSY SHUTOFFS CAM-CHECK VALVES BACKFLOW FLOOD SENSOR
Ames Fire & Waterworks 6 IN SS REDUCED PRESSURE ZONE BACKFLOW PREVENTER ASSEMBLY OSY SHUTOFFS CAM-CHECK VALVES BACKFLOW FLOOD SENSOR
Manufacturer Part #F0690506
You last purchased this on
 
Ames Fire & Waterworks

Series 4000SS 6 in. Stainless Steel Flanged 175 psi Backflow Preventer

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

6 IN SS REDUCED PRESSURE ZONE BACKFLOW PREVENTER ASSEMBLY OSY SHUTOFFS CAM-CHECK VALVES BACKFLOW FLOOD SENSOR
Ames Fire & Waterworks 6 IN SS REDUCED PRESSURE ZONE BACKFLOW PREVENTER ASSEMBLY OSY SHUTOFFS CAM-CHECK VALVES BACKFLOW FLOOD SENSOR
Manufacturer Part #F0690506
Ames Fire & Waterworks

Series 4000SS 6 in. Stainless Steel Flanged 175 psi Backflow Preventer

  • Fast #
  • Part #A4000SSOSYU
  • Item #2150671
  • Manufacturer Part #0690506
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Short end-to-end dimensions makes retrofit easy
  • Cam-check assembly provides maximum flow at low pressure drop
  • Stainless steel body is half the weight of competitive designs reducing installation and shipping costs
  • Stainless steel relief valve features a balanced rolling diaphragm to eliminate sliding seals and lower maintenance costs
  • No special tools are required for servicing
  • Replaceable seats for economical repair
  • Compact construction for smaller enclosures
  • Top mounted test cocks
  • Stainless steel construction provides long term corrosion resistance and maximum strength
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASSE Standards:
ASSE 1013
AWWA:
AWWA C-511
Application:
Commercial, Industrial
BAA Compliant:
Yes
Brand Model Compatibility:
SilverBullet™
CSA Certified:
CSA B64.5
Coating:
Polymer
Collection:
Series 4000SS
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
51 in
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Height:
42-3/4 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2 in
Material:
Stainless Steel
Maximum Temperature:
110
Minimum Temperature:
33
NSF:
NSF 61G
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Product Type:
Sprinkler Valve
Recommended Valve Application:
Commercial, Industrial, Water
UL Listed:
Yes
Valve Body Material:
Stainless Steel
Valve Body Style:
Straight
Valve Disc Material:
Rubber
Valve Material:
Stainless Steel
Valve Seat Material:
Rubber
Valve Size:
6 in
Valve Type:
Double Check Valve Assembly
Weight:
514 lb
Weight Capacity:
23 lb
Width:
26 in