10 in. Stainless Steel In-Build Riser
Series IBR 10 in. Stainless Steel In-Build Riser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- UL/FM approved
- CIPS inlet x flanged outlet
- Stainless steel for corrosion resistance
- 200 psi pressure rating
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Industrial
- BAA Compliant:
- No
- Coating:
- Galvanized, Painted
- Collection:
- Series IBR
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- Bell End
- End Connection 2:
- Grooved
- End Connections:
- Bell End x Grooved
- Fitting Size 1:
- 10-3/4 in
- Fitting Size 2:
- 10-3/4 in
- Fitting Sizes:
- 10-3/4 in
- Height:
- 80 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6 ft
- Material:
- Stainless Steel
- Material Type:
- 304
- Pressure - Maximum:
- 200 psi
- Product Type:
- Sprinkler Device
- UL Listed:
- Yes
- Valve Body Material:
- Stainless Steel
- Valve Size:
- 10-3/4 in
- Weight:
- 390 lb
- Width:
- 80 in