4 x 6 x 6 in. Stainless Steel In-Build Riser

You last purchased this on
 
Ames Fire & Waterworks

Series IBR 4 x 6 x 6 in. Stainless Steel In-Build Riser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ames Fire & Waterworks

Series IBR 4 x 6 x 6 in. Stainless Steel In-Build Riser

  • Fast #
  • Part #ASSRISERFLGXCIPSP
  • Item #1836409
  • Manufacturer Part #0691160
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • UL/FM approved
  • CIPS inlet x flanged outlet
  • Stainless steel for corrosion resistance
  • 200 psi pressure rating
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Commercial, Industrial
BAA Compliant:
No
Collection:
Series IBR
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
Bell End
End Connection 2:
Flanged
End Connections:
Bell End x Flanged
Fitting Size 1:
4-1/2 in
Fitting Size 2:
4-1/2 in
Fitting Sizes:
4-1/2 in
Height:
90 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6 ft
Material:
Stainless Steel
Material Type:
304
Pressure - Maximum:
200 psi
Product Type:
In-Building Riser
UL Listed:
Yes
Valve Body Material:
Stainless Steel
Valve Size:
4-1/2 in
Weight:
89.33 lb
Width:
50 in