Ames Fire & Waterworks
Series IBR 6 in. Stainless Steel In-Build Riser
Part #ASSRISERGRVXCIPSU | Item #2479970 | Manufacturer Part #0690969
Fitting Sizes
Product Details
- Stainless steel for corrosion resistance
- UL/FM approved
- CIPS inlet x flanged outlet
- 200 PSI pressure rating
Specifications
ADA Compliant: No
ANSI Specifications: ANSI 61 Annex G
AWWA Specifications: [AWWA C-606, AWWA C-900]
Application: Fire Protection
BAA Compliant: Yes
Coating: [Galvanized, Painted]
Collection: Series IBR
Color Finish: Stainless Steel
End Connection 1: Bell
End Connection 2: Grooved
End Connections: Bell End x Grooved
FM Approved: Yes
Fitting Size 1: 6 in
Fitting Size 2: 6 in
Fitting Sizes: 6 in
Height: 6 ft
High Pressure: 200
Lead Law Compliant: Yes
Length: 6 ft
Material: Stainless Steel
Material Type: 304
NSF Certified: Yes
NSF Specifications: NSF 61 Annex G
Product Type: Sprinkler Device
UL Listed: Yes
Valve Body Material: Stainless Steel
Weight: 98