Ames Fire & Waterworks Series LF2000B 3/4 in. Cast Copper Silicon Alloy Female Threaded 175 psi Backflow Preventer

ALF2000BM3F

Manufacturer Part #: 0425000

Valve Size

3/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Lead free construction
  • One top entry access cover for easy maintenance
  • Top mounted ball valve type test cocks
  • No special tools are required
  • Compact space saving design
  • No special tools are required for servicing
  • Replaceable seats for economical repair
  • Internal relief valve for reduced installation clearances
  • Captured springs for safe maintenance

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Collection
Series LF2000B
Depth
13-1/10 in
End Connection 2
Female Threaded
End Connections
Female Threaded
Fitting Size 2
3/4 in
Height
3-9/10 in
Lead Law Compliance Level
Compliant Not Certified
Maximum Pressure
175 psi
Maximum Temperature
140
Minimum Temperature
33
Type
Double Check Valve Assembly
UL Listed
No
Valve Body Material
Bronze
Valve Disc Material
Rubber
Valve Seat Material
Rubber
Valve Type
Backflow Preventer
Weight
4-19/25
Width
6 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday