Ames Fire & Waterworks Series LF4000B 2 in. Bronze Female Threaded 175 psi Backflow Preventer

ALF4000BK

Manufacturer Part #: 0425019

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Lead free body construction
  • Large body passages provides low pressure drop
  • Single access cover and modular check construction for ease of maintenance
  • Screwdriver slotted ball valve test cocks
  • Stainless steel relief valve features a balanced rolling diaphragm to eliminate sliding seals and lower maintenance costs
  • Compact design allows for small enclosures to be used
  • Thermoplastic cam-check valves with stainless steel hinge pins, cam arm, and cam bearing
  • Short end to end dimensions makes retrofit easy
  • Stainless steel construction provides long term corrosion resistance and maximum strength

SPECIFICATIONS

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday