Ames Fire & Waterworks Series LF4000B 3/4 in. Bronze Female Threaded 175 psi Backflow Preventer

ALF4000BM2F

Manufacturer Part #: 0425015

Valve Size

3/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Lead free body construction
  • Large body passages provides low pressure drop
  • Single access cover and modular check construction for ease of maintenance
  • Screwdriver slotted ball valve test cocks
  • Stainless steel relief valve features a balanced rolling diaphragm to eliminate sliding seals and lower maintenance costs
  • Compact design allows for small enclosures to be used
  • Thermoplastic cam-check valves with stainless steel hinge pins, cam arm, and cam bearing
  • Short end to end dimensions makes retrofit easy
  • Stainless steel construction provides long term corrosion resistance and maximum strength

SPECIFICATIONS

BAA Compliant
No
Collection
Series LF4000B
Color Finish
Bronze
Color Finish Category
Bronze Tones
End Connection 1
Female Threaded
End Connection 2
Female Threaded
End Connections
Female Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Material
Bronze
Maximum Pressure
175 psi
Maximum Temperature
180
Minimum Temperature
33
Type
Reduced Pressure Zone Assembly
UL Listed
No
Valve Body Material
Bronze
Valve Disc Material
Silicone
Valve Seat Material
Polymer
Valve Size
3/4 in
Valve Type
Backflow Preventer
Weight
5-3/5

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday