0 items

Ames Fire & Waterworks Single Detector Check Valve (Less Bypass)

A1000SSDCV

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy to install
  • Factory Replacement Part
  • For 4" backflow
  • No special tools required for servicing

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Length
22-1/2 in
Material
Stainless Steel
Maximum Pressure
175 psi
Maximum Temperature
110
Pressure Class
125#
UL Listed
Yes
Valve Size
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday