0 items

Ames Fire & Waterworks 2000SS Stainless Steel Backflow Preventer with Outside Stem and Yoke

AD2000SSOSYUG

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Domestic outside stem and yoke ungated valves
  • No special tools required for servicing
  • Stainless steel body

SPECIFICATIONS

ASSE Standards
ASSE 1015
AWWA Specifications
AWWA C-510-92
CSA Certified
CSA B64.5
Collection
2000SS
FM Approved
Yes
IAPMO Listed
No
Lead Law Compliant
Yes
Length
40 in
Material
Stainless Steel
Maximum Pressure
175 psi
Maximum Temperature
110
NSF Certified
No
Number of Handles
Two Handle
UL Listed
No
Valve Size
4 in
Valve Stem
Outside
Valve Type
Backflow Preventer

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday