0 items

Ames Fire & Waterworks Series IBR Stainless Steel In-Build Riser

ASSRISERGRVXCIPS

Pipe Tubing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 200 PSI pressure rating
  • CIPS inlet x flanged outlet
  • Stainless steel for corrosion resistance
  • UL/FM approved

SPECIFICATIONS

Collection
Series IBR
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
End Connection 1
Bell
End Connection 2
Grooved
End Connections
Bell x Grooved
Fitting Size 1
4-1/2 in
Fitting Size 2
4-1/2 in
Fitting Sizes
4-1/2 in
Lead Law Compliant
Yes
Material
Stainless Steel
Material Type
304
Maximum Pressure
200 psi
Pipe Tubing Size
4 in
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday