0 items

Ames-True Temper 11-1/2 in. Square-Point Shovel with D-Handle

ASFGDS

Blade Length

11-1/2 in

$40.17

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Fiberglass handle: 29" with industrial D-grip
  • Industrial gauge steel blade with lacquer finish for prevention of soil build-up
  • Large steel power collar and single rivet construction for added strength
  • TPE sleeve protects fiberglass from abrasion to prevent splintering

SPECIFICATIONS

Blade Length
11-1/2 in
Blade Material
Steel
Handle Length in
29 in
Handle Material
Fiberglass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday