16 in. Left Hand Drain Spade with Fiberglass Handle
This product has been replaced by
Manufacturer Part #47602
Jackson® 16 in. Left Hand Drain Spade with Fiberglass Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Strength collar for extra handle-to-socket strength
- Fiberglass handle: 48"
- Long, 16" blade for precise digging and planting
- Cushion grip for comfort and control
Specifications
- Blade Material:
- Steel
- Blade Width (in):
- 6 in
- Collection:
- Jackson®
- Handle Length (in):
- 48-1/2 in
- Handle Material:
- Fiberglass
- Shovel Head Type:
- Round
- Tool Type:
- Shovel
- Type:
- ASFGDS16L