0 items

Ames-True Temper #2 Square Point Shovel with 48 in. Long Handle

A163033400

Shovel Head Type

Square
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Cushioned grip
  • Forward turn step for better foot placement

SPECIFICATIONS

Blade Material
Steel
Blade Width
9 in
Handle Length in
44 in
Handle Material
Wood
Length
58 in
Shovel Head Type
Square

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday