Fiberglass 16 in. 4 lb. Sledge Hammer
This product has been replaced by
Manufacturer Part #20184500
Fiberglass 16 in. 4 lb. Sledge Hammer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Perfect for heavy hammering or demolition work
- Unit makes driving spikes or wedges easier
- Four pound double face hammer head
- Fiberglass handle: 16"
Specifications
- Color Finish Name:
- Blue
- Hammer Type:
- Sledge
- Handle Length (in):
- 16 in
- Handle Material:
- Fiberglass
- Head Material:
- Forged Steel
- Head Weight:
- 4 lb
- Length:
- 16 in
- Material:
- Forged Steel
- Weight:
- 4 lb