Maximum Round Point Shovel with 48 in. Handle
This product has been replaced by
Manufacturer Part #45520
Blue Max Maximum Round Point Shovel with 48 in. Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy duty #2 blade with a forward turned step
- Durable, safe, and provides strength to penetrate and transfer compact soil
- Designed to dig in the toughest of soils
- Two rivets in 11" socket keep handle securely attached
Specifications
- Blade Material:
- Steel
- Blade Width (in):
- 8-1/2 in
- Collection:
- Blue Max
- Handle Length (in):
- 48 in
- Handle Material:
- North American Hardwood
- Handle Type:
- Straight
- Height:
- 58 in
- Shovel Head Type:
- Round
- Type:
- ABMDLR
- Width:
- 8-1/2 in