11-1/2 in. Square-Point Shovel with Ash Handle
This product has been replaced by
Manufacturer Part #44124
Kodiak® 11-1/2 in. Square-Point Shovel with Ash Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extended blade socket for stronger connection between handle and blade
- Fourteen gauge blade
- Hardwood handle: 48"
- Forward turned-step for secure foot placement
Specifications
- Blade Length (in):
- 11-1/2 in
- Blade Material:
- Steel
- Blade Width (in):
- 9-3/4 in
- Collection:
- Kodiak®
- Handle Length (in):
- 48 in
- Handle Material:
- Ash
- Shovel Head Type:
- Square
- Tool Type:
- Shovel
- Type:
- A1309500