11-3/4 in. Round-Point Shovel
This product has been replaced by
Manufacturer Part #45520
Kodiak® 11-3/4 in. Round-Point Shovel
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 300-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Forward turned-step for secure foot placement
- Hardwood handle: 46"
- Commercial grade 14-gauge
Specifications
- Blade Length (in):
- 11-3/4 in
- Blade Material:
- Steel
- Blade Width (in):
- 8-3/4 in
- Collection:
- Kodiak®
- Handle Length (in):
- 48 in
- Handle Material:
- Ash
- Type:
- A1309800