0 items

Ames-True Temper Kodiak® 11-1/2 in. Square-Point Shovel with Fiberglass Handle

A1550500

Blade Length

11-1/2 in

$34.15

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Cushion grip for comfort and control
  • Fiberglass handle: 48"
  • Fourteen gauge steel blade
  • Large steel collar for added strength

SPECIFICATIONS

Blade Length
11-1/2 in
Blade Material
Steel
Blade Width
9-3/4 in
Collection
Kodiak®
Handle Length in
48 in
Handle Material
Fiberglass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday