Poly Lawn Rake with Wood Handle
Greensweeper® Poly Lawn Rake with Wood Handle
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 144-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ribbed construction provides additional rigidity and strength
- Premium tines retain their shape
- Handle offers strength and durability
- Head: 24"
Specifications
- Collection:
- Greensweeper®
- Handle Length (in):
- 48 in
- Handle Material:
- Wood
- Length:
- 65 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Number of Tines:
- 26
- Rake Type:
- Leaf Rake
- Tine Material:
- Plastic
- Type:
- A1920000
- Width:
- 24 in