60 in. Carbon Steel Digging Bar

You last purchased this on
 
True Temper

San Angelo 60 in. Carbon Steel Digging Bar

This product requires certification to purchase.
Brand image
You last purchased this on
 
True Temper

San Angelo 60 in. Carbon Steel Digging Bar

  • Fast #
  • Part #A1174300
  • Item #4458433
  • Manufacturer Part #1174300
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pounding with diamond point chisel tip causes target to move, break or deform
  • Used to deliver blows to a target
  • Slate bar 60" long and weighs 13 lbs
  • Heat-treated carbon steel for superior strength and durability
  • Requires Certification

Specifications

Collection:
San Angelo
Length:
60 in
Material:
Carbon Steel