Ames-True Temper Scoop with 46 in. Long Wood Handle

A1680100

Handle Material

Wood
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Ribbed blade for added strength and durability
  • Sturdy enough for general clean-up or for moving mulch, soil or even snow

SPECIFICATIONS

Blade Material
Plastic
Blade Width
14-3/4 in
Handle Length in
48 in
Handle Material
Wood
Length
64 in
Shovel Head Type
Square

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday