0 items

Ames-True Temper True American® 44 in. Square Point Shovel with Long Handle

A1564200

Handle Length in

44 in

$14.24

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Cushion grip for comfort and control
  • Forward turned-step for secure foot placement
  • Hardwood handle: 42"
  • High carbon tempered steel blade for durability

SPECIFICATIONS

Blade Material
Steel
Blade Width
9-63/100 in
Collection
True American®
Handle Length in
44 in
Handle Material
Wood
Shovel Head Type
Square
Weight
4-17/100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday