0 items

Ames-True Temper Union Tools® Poly Scoop with Wood D-Handle

A1681500

Handle Material

North American Hardwood
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Can also be used in the garden to move heavy, loose material, top soil, or debris
  • Deep blade removes large quantities of snow with each scoop
  • High density poly scoop blade won't scratch surfaces
  • Poly D-grip for added leverage and control
  • Poly scoop withstands extremely cold temperatures

SPECIFICATIONS

Blade Length
17-3/4 in
Blade Material
Plastic
Blade Width
14-1/4 in
Collection
Union Tools®
Handle Material
North American Hardwood
Handle Type
D-Handle
Height
46 in
Length
46 in
Shovel Head Type
Square
Width
13 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday