9-3/4 in. Filter

Part #A15503843  |  Item #3094251  |  Manufacturer Part #155038-43

Call for Pricing EACH

Length:

9-3/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Filtering Material: No

Flow Rate: 10 gpm

Length: 9-3/4 in

Material: Plastic

Material Type: Polyester

NSF Certified: No

Temperature Range: 40 to 125 Deg F