1-1/4 x 5/8 in. Coil Carton Staples (Coil of 1000, Case of 24 Coils)
ISM™ 1-1/4 x 5/8 in. Coil Carton Staples (Coil of 1000, Case of 24 Coils)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- ISM™
- Color Finish Name:
- Copper
- Length:
- 1-1/4 in
- Package Quantity:
- Coil of 1000, Case of 24 Coils
- Tool Type:
- Staple
- Width:
- 5/8 in