2 in. Screw Nail (Case of 9000)

You last purchased this on
 
Ample Supply Company

2 in. Screw Nail (Case of 9000)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ample Supply Company

2 in. Screw Nail (Case of 9000)

  • Fast #
  • Part #AFC6DS099DASC
  • Item #7479034
  • Manufacturer Part #FC6DS099D-ASC
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 15° screw
  • Length: 2"
  • Collated 15° screw nail
  • Requires Certification

Specifications

Length:
2 in
Package Quantity:
Case of 9000