2 x 1/2 in. Staples (Case of 10000)

You last purchased this on
 
Ample Supply Company

2 x 1/2 in. Staples (Case of 10000)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ample Supply Company

2 x 1/2 in. Staples (Case of 10000)

  • Fast #
  • Part #AUFGS162A
  • Item #7477803
  • Manufacturer Part #UFGS16-2-A
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Leg Length: 18 mm / 3/4"
  • Crown Size: 1 1/4" (C-Crown)
  • UFGS16-2-A Staple
  • Requires Certification

Specifications

Color Finish Name:
Galvanized
Length:
1/2 in
Package Quantity:
Case of 10000
Width:
2 in
Wire Gauge (AWG):
16 ga