3 in. Clipped Head Nail

You last purchased this on
 
Ample Supply Company

3 in. Clipped Head Nail

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ample Supply Company

3 in. Clipped Head Nail

  • Fast #
  • Part #APS1021EASC
  • Item #7477810
  • Manufacturer Part #PS1021E-ASC
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Length: 3"
  • Thickness: .120"
  • Smooth shank
  • Requires Certification

Specifications

Length:
3 in
Thickness:
0.121 in