1-1/4 x 3/4 in. Staple (Box of 2000, Case of 10 Boxes)
1-1/4 x 3/4 in. Staple (Box of 2000, Case of 10 Boxes)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 3/4" Leg
- 1-1/4" Crown
- Wide Crown Staples
- Finish: Copper
Specifications
- Brand Model Compatibility:
- C34
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Length:
- 1-1/4 in
- Package Quantity:
- Box of 2000
- Tool Type:
- Staple
- Width:
- 3/4 in