4-1/2 x 13-1/2 in. Pneumatic Stapler
4-1/2 x 13-1/2 in. Pneumatic Stapler
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For 5/8" and 3/4" Leg staples
Specifications
- Height:
- 8-1/2 in
- Length:
- 13-1/2 in
- Pressure - High:
- 100
- Product Type:
- Staple
- UL Listed:
- No
- Weight:
- 5.5 lb
- Width:
- 4-1/2 in