5/8 x 1-1/4 in. Staple (Box of 2000)
5/8 x 1-1/4 in. Staple (Box of 2000)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Crown measures 1-1/4"
- Leg measures 5/8"
Specifications
- Brand Model Compatibility:
- C34
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Length:
- 1-1/4 in
- Package Quantity:
- Box of 2000
- Tool Type:
- Staple
- Width:
- 5/8 in