Ample Supply Company

830mm Pneumatic Floor Standing Arm Stapler

Part #AASC550PNARM  |  Manufacturer Part #ASC550PN-ARM

Length:

32-17/25 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Height: 49 in

Length: 32-17/25 in

Weight: 138

Width: 23-31/50 in