6 in. Ductile Iron Flanged PTFE Butterfly Valve

You last purchased this on
 
Amri

Acris® 6 in. Ductile Iron Flanged PTFE Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Amri

Acris® 6 in. Ductile Iron Flanged PTFE Butterfly Valve

  • Fast #
  • Part #AIL31KFS9U
  • Item #3063165
  • Manufacturer Part #IL31KFS9
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Durable, spherically molded PFA liner and matching disc interface to form a tight bidirectional seal
  • Full width 360° energized backup liner provides uniform sealing
  • Fully PFA lined disc and body provide unsurpassed resistance to corrosion, permeation and microbial contamination for maximum purity and reliability with minimum maintenance
  • High-strength one-piece 17-4 stainless steel disc and stem standard for improved reliability
  • PFA disc over-molding is mechanically bonded to the base metal for full vacuum capability
  • Streamlined disc engineered for maximum flow
  • Extended PFA liner forms a protective sleeve shielding the stem from corrosive media and eliminating leak paths
  • Acrisius™ live-loaded, stem sealing system self-adjusts to eliminate leak paths and reduce fugitive emissions for long-term, maintenance-free operation. (ISO 15848-1 compliant)
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Energized flange seals maintain proper sealing between valve and flange
  • Requires Certification

Documents


Specifications

API:
API 609
ASME:
ASME B16.1 Class 125, ASME B16.1 Class 150
AWWA:
AWWA C-207
Clean Bagged:
No
Collection:
Acris®
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
IAPMO Listed -:
No
ISO:
ISO 15848-1, ISO 15848-2, ISO 5211, ISO 5752, ISO F12
Length:
2-1/4 in
Material:
Ductile Iron, Plastic, Stainless Steel
Material Type:
PTFE
NSF Certified:
No
Pressure - Maximum:
150 psi
Pressure Class:
150#
Recommended Valve Application:
Industrial, Water
Temperature Range:
-20 to 320 Deg F (-29 to 160 Deg C)
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Body Style:
Lug
Valve Disc Material:
Stainless Steel
Valve Seat Material:
PTFE
Valve Size:
6 in
Valve Type:
Butterfly Valve
Weight:
29 lb
Width:
10-11/100 in