1-1/2 in. 12 Volt DC 1/3 hp Submersible Pump
1-1/2 in. 12 Volt DC 1/3 hp Submersible Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Handles slurries, silt and sand
- Impeller has topside repelling vanes to keep debris from getting to the seal
- Ideal for pumping out manholes, valve boxes and more where AC power is not available
- Includes 30' cord with battery clips
- Bearings are lubricated for life and the shaft seal is self lubricating
Specifications
- AMP:
- 30
- Connection Type:
- NPT
- Cord Length:
- 30 ft
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 43 gpm
- Horsepower:
- 1/3 hp
- Material:
- Aluminum
- NSF Certified:
- No
- Power Source:
- DC
- Pump Body Material:
- Aluminum, Cast Iron
- UL Listed:
- No
- Volts:
- 12V