1 hp Submersible Shredder Sewage Pump

You last purchased this on
 
AMT

1 hp Submersible Shredder Sewage Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
AMT

1 hp Submersible Shredder Sewage Pump

  • Fast #
  • Part #A576095
  • Item #4932020
  • Manufacturer Part #5760-95
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed to chip away at solids these pumps will withstand the rigors of municipal wastewater, storm water and construction site dewatering
  • Solids are shredded by the pump and then pumped away with the liquid
  • Shredder pumps keep going where other pumps clog and fail
  • Triple seal system for durability
  • Flow Range 120 GPM to 275 GPM
  • Tungsten-Carbide tipped impeller
  • Requires Certification

Specifications

AMP:
14
Built-In Grinder:
No
CSA Certified:
Yes
Cord Length:
18 ft
Discharge:
2 in
Discharge Configuration:
Vertical
End Connection 1:
FNPT
End Connections:
FNPT
Flow Rate:
120 gpm
Height:
18-1/2 in
Horsepower:
1 hp
Impeller:
Carbide Tipped
Material:
Cast Iron, Silicon Carbide, Stainless Steel
Maximum Feet of Head:
31
Maximum Temperature:
104
Power Source:
AC
Pump Application -:
Sewage
Pump Body Material:
Stainless Steel
Pump Phase:
1
RPM:
3450
UL Listed:
No
Volts:
115V
Width:
8-9/10 in