AMT
1/4 hp 55 gpm Silicon Bronze Centrifugal Pump
Part #A572097 | Item #5073761 | Manufacturer Part #5720-97
Flow Rate:
55 gpmProduct Details
- Cast Iron or Silicon Bronze construction
- Replaces B&G, Taco, Armstrong and Dayton without modifications
- Patterson inline circulator pumps were designed to be a drop in replacement for the most popular existing brands on the market
- NEMA 56J motor needs no special couplings like other brands
- They are built for continuous operation with a standard motor shaft and o-rings
- They are a newer more modern design then the B&G and other popular brands also there is no special coupling like that found on the old designs
- The motor can be replaced with an off the shelf motor and there is no need for removing the pump to accomplish the task
- The 4 bolt flange design allows mounting in any of four different positions
Documents
Specifications
AMP: 5.4
Discharge: 2 in
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Energy Star Compliant: No
FM Approved: No
Flow Rate: 55 gpm
Horsepower: 1/4 hp
IAPMO Listed: No
Impeller: Bronze
Material: [Cast Bronze, Stainless Steel]
Material Type: 300
Maximum Feet of Head: 19
Maximum Pressure: 150 psi
Maximum Temperature: 225
NEMA Specifications: NEMA 56J
NSF Certified: No
Power Source: Electric
Pump Application: Commercial
Pump Body Material: [Silicon, Bronze]
Pump Motor Type: ODP
Pump Mounting: In-Line
Pump Phase: 1
RPM: 1725
UL Listed: No
Volts: 115V
Watts: 0.19
Width: 8-1/2 in