2 in. 1 HP 115V Submersible Utility Pump

You last purchased this on
 
AMT

2 in. 1 HP 115V Submersible Utility Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
AMT

2 in. 1 HP 115V Submersible Utility Pump

  • Fast #
  • Part #A598195
  • Item #7618205
  • Manufacturer Part #5981-95
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
13
Automatic Shut-Off:
No
CSA Certified:
Yes
Cord Length:
20 ft
Discharge:
2 in
End Connection 1:
FNPT
End Connections:
FNPT
Height:
17-1/2 in
Horsepower:
1 hp
Impeller:
Non-clog
Length:
7-4/5 in
Maximum Temperature:
104
NSF Certified:
No
Power Source:
Electric
Pump Application -:
Irrigation
Pump Body Material:
Cast Iron, Stainless Steel
Pump Phase:
1
RPM:
3450
UL Listed:
Yes
Volts:
115V
Width:
10-4/5 in