2 in. 1/2 hp 115V Submersible Pump

You last purchased this on
 
AMT

2 in. 1/2 hp 115V Submersible Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
AMT

2 in. 1/2 hp 115V Submersible Pump

  • Fast #
  • Part #A598095
  • Item #7618206
  • Manufacturer Part #5980-95
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
7.5
Automatic Shut-Off:
No
CSA Certified:
Yes
Connection Type:
FPT
Cord Length:
20 ft
Discharge:
2 in
Height:
15 in
Horsepower:
1/2 hp
Impeller:
Non-clog
Length:
5-7/10 in
Maximum Temperature:
104
NSF Certified:
No
Power Source:
Electric
Pump Application -:
Irrigation
Pump Body Material:
Cast Iron, Stainless Steel
Pump Phase:
1
RPM:
3450
UL Listed:
Yes
Volts:
115V
Width:
8-3/10 in